Beli Victaulic Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  2. GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Mulai

    Rp1.099.900

    GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • UNSPSC: 31160000
  3. Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)
    Mulai

    Rp7.199.900

    Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)
    Deskripsi:
    Selang pemadam FIREBREAK terbuat dari 100% benang sintetis polyester, anyaman berkesinambungan (sebagai penguat). Jaket ditanam dalam karet dengan sistem vulkanisasi yang kompak. Lining dan pembukus terbuat dari bahan berkualitas tinggi dari bahan karet sintetis khusus berbahan dasar nitrile/PVC, menembus anyaman, sangat halus dalam pengerjaan untuk meminimalkan gaya gesek yang timbul.
    atribut:
    • Working Pressure (Bar): 22.5
    • Folding Pressure (bar): 37
    • Breaking Pressure (bar): 60
    • Hose Diameter (mm): 19 to 150
    • Hose Standard: Approval BS 6391 Type-3, prEN 1924 Class 4, MED 96/98/EC, Lloyd's Register of Shipping Maritime and Coastguard Agency, NFPA 1961, Lab PMK
    • Temperature Range (°C): -30 to +80
  4. Non Brand Grooved Ductile Iron Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp999.900

    Non Brand Grooved Ductile Iron Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.
    atribut:
    • Class: Class 150
    • Color: Orange
    • Pipe Fitting Material: Ductile Iron
  5. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Mulai

    Rp1.399.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other lengths are also available.-Pipe core misalignment absorption and vibration absorption.
  6. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Mulai

    Rp999.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  7. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  8. Boss Junction Box 3 Way
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    Boss Junction Box 3 Way
    Deskripsi:
    Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002Tahan terhadap benturan keras dan tidak merambatkan api.
  9. Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    72%
    Mulai

    Rp929.900

    Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    atribut:
    • Length (m): 10
    • Specification: JIS H3300 C1220T-0
    • The allowable tensile stress: 3.3MPa
  10. monotaro.id Metal Clip for Strapping Band
    Rating:
    100% of 100
    (2)
    Mulai

    Rp65.900

    monotaro.id Metal Clip for Strapping Band
    atribut:
    • Material: Metal
    • Pieces per Bag (±): 100
  11. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
Daftar Harga Victaulic Coupling Terbaru November 2026
Victaulic Quick Rigid Coupling (Sambungan Pipa Kaku)Rp209.900
Victaulic Quick Flexible Coupling (Sambungan Pipa Fleksibel)Rp259.900
Victaulic Reducing Coupling (Klem Reduksi)Rp319.900
Victaulic Reducing Tee (Sambungan Tee Reduksi)Rp999.900
Victaulic Mechanical Tee 920 Male (GROOVE) (Klem T Dua Sekrup)Rp1.799.900
Victaulic Mechanical Tee 920N Female (BSPT) (Klem T Dua Sekrup)Rp639.900
FCL Spare Part (Karet Coupling)Rp4.900
GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)Rp1.099.900
FCL Flexible CouplingRp119.900
Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)Rp7.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)